
Economy View 3 Ring Binder, 2 in Ring
Mfr # 05780
Zoro # G716262003
product price: $8.79
/eaSold in multiples of 12 for $105.48
Key Features
Sheet Size
8-1/2 in x 11 in
Binder Sheet Capacity
375
Binder Ring Size
2 in
Ring Type
Round Ring
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05780
Zoro #
G716262003
UPC #
077711057807
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Binder Sheet Capacity
375
Color
White
Ring Type
Round Ring
Item
Economy View 3 Ring Binder,2 in Ring
Material
Polypropylene
Number of Pockets
2
Description
Economy View 3 Ring Binder,2 in Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.