Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy View 3 Ring Binder, 2 in Ring

  • Mfr # 05781

  • Zoro # G216262015


product price: $8.79
/ea
Sold in multiples of 12 for $105.48

Key Features

Material
Polypropylene
Ring Type
Round Ring
Binder Sheet Capacity
375
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05781
Zoro #
G216262015
UPC #
077711057814
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Material
Polypropylene
Ring Type
Round Ring
Binder Sheet Capacity
375
Color
Black
Item
Economy View 3 Ring Binder,2 in Ring
Number of Pockets
2

Description

Economy View 3 Ring Binder,2 in Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.