
Economy View 3 Ring Binders, 0.5 in, PK4
Mfr # 17701
Zoro # G516261947
product price: $20.59
/pk 4, $5.15/eaSold in multiples of 3 for $61.77
Key Features
Number of Pockets
2
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
100
Size
Letter
Ring Type
Round Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17701
Zoro #
G516261947
UPC #
077711177017
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
1/2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Economy View 3 Ring Binders,0.5 in
Number of Pockets
2
Binder Sheet Capacity
100
Ring Type
Round Ring
Color
Black
Material
Polypropylene
Description
Economy View 3 Ring Binders,0.5 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.