Zoro Homepage

Economy View 3 Ring Binders, 1.5 in, PK4

  • Mfr # 19201

  • Zoro # G316261987


product price: $25.99
/pk 4, $6.50/ea

Key Features

Binder Ring Size
1-1/2 in
Number of Pockets
2
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Ring Type
Round Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19201
Zoro #
G316261987
UPC #
077711192010
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Economy View 3 Ring Binders,1.5 in
Number of Pockets
2
Ring Type
Round Ring
Binder Sheet Capacity
275

Description

Economy View 3 Ring Binders,1.5 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.