Zoro Homepage

Economy View 3 Ring Binders, 1.5 in, PK4

  • Mfr # 19204

  • Zoro # G816261975


product price: $23.29
/pk 4, $5.82/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1-1/2 in
Ring Type
Round Ring
Number of Pockets
2
Binder Sheet Capacity
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19204
Zoro #
G816261975
UPC #
077711192041
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Ring Type
Round Ring
Number of Pockets
2
Binder Sheet Capacity
275
Material
Polypropylene
Item
Economy View 3 Ring Binders,1.5 in
Color
Black

Description

Economy View 3 Ring Binders,1.5 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.