
Economy View 3 Ring Binders, 2 in, PK4
Mfr # 19202
Zoro # G916261998
product price: $31.79
/pk 4, $7.95/eaKey Features
Binder Sheet Capacity
375
Number of Pockets
2
Binder Ring Size
2 in
Sheet Size
8-1/2 in x 11 in
Ring Type
Round Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19202
Zoro #
G916261998
UPC #
077711192027
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Binder Sheet Capacity
375
Number of Pockets
2
Item
Economy View 3 Ring Binders,2 in
Color
White
Ring Type
Round Ring
Material
Polypropylene
Description
Economy View 3 Ring Binders,2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.