Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy View 3 Ring Binders, 2 in, PK4

  • Mfr # 19205

  • Zoro # G616261977


product price: $31.79
/pk 4, $7.95/ea

Key Features

Ring Type
Round Ring
Number of Pockets
2
Binder Ring Size
2 in
Binder Sheet Capacity
375
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19205
Zoro #
G616261977
UPC #
077711192058
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Economy View 3 Ring Binders,2 in
Ring Type
Round Ring
Number of Pockets
2
Binder Sheet Capacity
375
Color
Black
Material
Polypropylene

Description

Economy View 3 Ring Binders,2 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.