Zoro Homepage

Economy View 3 Ring Binders, PK4

  • Mfr # 03360

  • Zoro # G116261903


product price: $41.49
/pk 4, $10.37/ea

Key Features

Material
Polypropylene
Sheet Size
8-1/2 in x 11 in
Binder Sheet Capacity
460
Color
White
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03360
Zoro #
G116261903
UPC #
077711033603
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
3 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Material
Polypropylene
Item
Economy View 3 Ring Binders
Binder Sheet Capacity
460
Color
White
Number of Pockets
2
Ring Type
Round Ring

Description

Economy View 3 Ring Binders, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.