Shop AVERY
See all product information
Create Account
Economy View Binder - 1 1/2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 275 Sheet, 4PK
- Mfr # 5725
- Zoro # G523365386
product price:Â
$
24.85
/pk of 4, $6.21/ea
Key Features
Number of Rings
3
Binder Features
Gap-free Ring, Non Locking Mechanism, Exposed Rivet, Clear Overlay
Ring Type
Round Ring
Sheet Standard
Letter
Pocket Location
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5725
- Zoro #
- G523365386
- UPC #
- 20077711057252
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Binder Size Capacity
- 1-1/2 in
Details
- Number of Rings
- 3
- Color
- Black
- Binder Features
- Gap-free Ring, Non Locking Mechanism, Exposed Rivet, Clear Overlay
- Ring Type
- Round Ring
- Sheet Standard
- Letter
- Pocket Location
- Internal
- Item
- Ring Binder
- Material
- Vinyl, Chipboard
- Fastener Material
- Metal
- Binder Sheet Capacity
- 275
- Number of Pockets
- 2
- Fastener Location
- Back-mounted
Description
Economy View Binder - 1 1/2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 275 Sheet Capacity - 3 Ring(s) - Fastener(s): Round Ring - Pocket(s): 2, Internal - Vinyl, Chipboard - Black - Gap-free Ring, Exposed Rivet, Non Locking Mechanism, Clear Overlay - 4 / Bundle, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.