Zoro Homepage

Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2

  • Mfr # 05711

  • Zoro # G6649746


product price: $17.99
/pk 2, $9.00/ea

Key Features

Binder Sheet Capacity
175
Color
White
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Includes
2 binders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05711
Zoro #
G6649746
UPC #
194629073801
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Binder Sheet Capacity
175
Color
White
Material
Polypropylene
Includes
2 binders
Recommended Grade
Grade K+
Recommended Age
5+ Years
Sheet Capacity
175

Description

Light use view binder. Exposed rivets on back cover. Two interior pockets. Round ring has non-locking mechanism. Holds 8.5" x 11" documents. Merchandising not included. 32 percent minimum post-consumer content. Sold as a pack of 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.