Zoro Homepage

Economy View Binder, 2" Round Rings, 375-S

  • Mfr # 7771105730

  • Zoro # G2118385


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Binder Sheet Capacity
375
Binder Ring Size
2 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771105730
Zoro #
G2118385
UPC #
077711057302
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Economy View Binder,2" Round Rings,375-S
Binder Sheet Capacity
375
Color
Black
Number of Rings
3
Material
Vinyl
Binder Features
Gap-free Ring, Rivet, Clear Overlay, Non Locking Mechanism, Easy Open Ring, Locking Ring
Ring Type
Round Ring
Number of Pockets
2
Type
Presentation Binder
Fastener Location
Back-Mounted
Sheet Standard
Letter
Pocket Location
Internal

Description

Item Economy View Binder,2 In. Round Rings,375-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.