Economy View Binder, 2" Round Rings, 375-S
Mfr # 7771105731
Zoro # G2118324
product price: $7.79
/eaSold in multiples of 12 for $93.48
Key Features
Binder Sheet Capacity
375
Color
White
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
3
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7771105731
Zoro #
G2118324
UPC #
077711057319
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
2 in
Details
Item
Presentation Binder
Binder Sheet Capacity
375
Color
White
Number of Rings
3
Material
Vinyl
Binder Features
Gap-free Ring, Rivet, Clear Overlay, Non Locking Mechanism
Ring Type
Round Ring
Number of Pockets
2
Description
Item Economy View Binder,2 In. Round Rings,375-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.