File Jackets, Tabless, Translucent Clear, Polypropylene, Plastic, 11.5in W, 9.5in H

  • Mfr # AVE72278

  • Zoro # G401821164


product price:  $32.59
/pk 12, $2.72/ea

Key Features

File Size
Letter
Color
Translucent Clear
Width
11.5in
Height
9.5in
Material
Polypropylene, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE72278
Zoro #
G401821164
UPC #
-
Country of Origin
China

Dimensions

File Size
Letter
Width
11.5in
Height
9.5in

Details

Item
File Jackets, Tabless
Color
Translucent Clear
Material
Polypropylene, Plastic
Punched/Unpunched
Unpunched
Number of Sections
1
Tab Cut
Untabbed

Description

Document Wallet features a business card pocket on front. Flap easily opens and closes securely with die-cut closure. Wallet is made of a translucent, matte finish poly material that is durable and stylish. Holds up to 50 pages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.