Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erasable ID Labels, Inkjet/Laser Printers, 0.88 x 2.88, White, PK80

  • Mfr # 05429

  • Zoro # G700001809


product price: $10.45
/pk 80, $0.13/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Size
0.88 x 2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05429
Zoro #
G700001809
UPC #
72782054298
Country of Origin
Mexico

Dimensions

Size
0.88 x 2.88

Details

Item
Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Weight
0.303 lbs
Labels Per Sheet
8
Machine Compatibility
Inkjet Printers; Laser Printers
Labels Per Unit
80

Description

Erase permanent marker with a white eraser. Won't smear or smudge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.