Erasable Multi Use Removable Label, PK80
Mfr # 05429
Zoro # G516262135
product price: $6.79
/pk 80, $0.08/eaSold in multiples of 18 for $122.22
Key Features
Length
7.19 in
Shape
Rectangle
Width
4.62 in
Label Maker Tape Finish
Matte
Adhesive
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05429
Zoro #
G516262135
UPC #
072782054298
Country of Origin
United States
Dimensions
Length
7.19 in
Width
4.62 in
Overall Depth
0.5 in
Core Dia.
7/8" x 2-7/8"
Details
Shape
Rectangle
Label Maker Tape Finish
Matte
Adhesive
Removable
No. of Labels
80
Material
Film
Item
Erasable Multi Use Removable Label
Color
White
Description
Erasable Multi Use Removable Label, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.