Extra Large File Folder, PK450
Mfr # 05026
Zoro # G616245847
product price: $20.69
/pk 450, $0.05/eaSold in multiples of 5 for $103.45
Key Features
Color
Assorted (Blue, Green, Purple, Red, Yellow)
Depth
0.295 in
No. of Labels
450
Material
Paper
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05026
Zoro #
G616245847
UPC #
072782050269
Country of Origin
Mexico
Dimensions
Depth
0.295 in
Width
9.44 in
Outside Length
12.09 in
Details
Color
Assorted (Blue, Green, Purple, Red, Yellow)
No. of Labels
450
Material
Paper
Adhesive
Permanent
Item
Extra Large File Folder
Description
Extra Large File Folder, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.