Zoro Homepage

Extra Large File Folder, PK450

  • Mfr # 05027

  • Zoro # G016245829


product price: $21.59
/pk 450, $0.05/ea
Sold in multiples of 5 for $107.95

Key Features

Color
White
Material
Paper
Width
9.44 in
Outside Length
12.09 in
No. of Labels
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05027
Zoro #
G016245829
UPC #
072782050276
Country of Origin
Mexico

Dimensions

Width
9.44 in
Outside Length
12.09 in
Depth
0.32 in

Details

Color
White
Material
Paper
Item
Extra Large File Folder
No. of Labels
450
Adhesive
Permanent

Description

Extra Large File Folder, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.