Zoro Homepage

Fabric Transfers, 8.5 x 11, White, PK5, 5PK

  • Mfr # 3302

  • Zoro # G506569190


product price: $14.89
/pk 5, $2.98/ea

Key Features

Features
Stretchable—For Light-Colored Fabrics
Machine Compatibility
Inkjet Printers
Paper Finish
Matte
Paper/Media Color(s)
White
Sheet/Roll Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302
Zoro #
G506569190
UPC #
72782033026
Country of Origin
Mexico

Dimensions

Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Features
Stretchable—For Light-Colored Fabrics
Machine Compatibility
Inkjet Printers
Paper Finish
Matte
Paper/Media Color(s)
White
Sheets Per Unit
5

Description

Create, personalize and customize your own fabric transfers. Ideal for t-shirts, aprons, pillowcases, bags, tank tops, promotional items and more. Crack-free transfer's color lasts longer so you can enjoy your creations even more. All you need is a computer, a printer that allows you to flip images and a household iron. For use on 100% cotton or cotton poly/spandex blend fabrics. Easy to customize with complimentary designs and templates from Avery Design & Print. For inkjet printers.


  • Create, personalize and customize your own fabric transfers.
  • Ideal for t-shirts, aprons, pillowcases, bags, tank tops, promotional items and more.
  • No cracking and color lasts longer so you can enjoy your creations even more.
  • All you need is a computer, a printer that allows you to flip images and a household iron.
  • For use on 100% cotton or cotton poly/spandex blend fabrics.
  • Dark transfers feature a unique white layer behind the image so the design doesn't get lost on dark material.
  • Easy to customize with complimentary designs and templates from Avery® Design & Print.
  • For inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.