This item is Discontinued.

Avery Dennison File Folder, 8.5"X11", Clear, PK12 72311

File Folder, 8.5"X11", Clear, PK12 (Discontinued)

  • Mfr # 72311
  • Zoro # G6360700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72311
Zoro #
G6360700
UPC #
077711723115
Country of Origin
China

Dimensions

Width
11"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
11"
File Size
Letter

Details

Item
Plastic Sleeves
Color
Clear
Material
Polypropylene
Tab Cut
Untabbed
Features
Lightweight, Durable, Acid-free, Archival-safe, PVC-free, Non-stick
Sheet Capacity
20
Punched/Unpunched
Unpunched
Material Type
Plastic
Number of Sections
1

Description

Folder,8.5 In.X11 In.,Clear,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.