
File Folder Label, 21/32" Label W, 30 Labels per Sheet Blue
Mfr # 5766
Zoro # G305260397
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
30
Color
Blue
Shape
Rectangle
Material
Paper
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5766
Zoro #
G305260397
UPC #
72782057664
Country of Origin
Mexico
Dimensions
Label Width
21/32"
Label Length
3 7/16"
Details
Item
File Folder Label
Labels per Sheet
30
Color
Blue
Shape
Rectangle
Material
Paper
Standards
FSC Certified
Features
Permanent Adhesive, Jam Resistant, Stick & Stay, Self-adhesive, Reusable,Printable
Total Number of Labels
1500
Application
Permanent Adhesive
Adhesive
Permanent
Number of Sheets
50
Number of Labels per Sheet
30
Finishing
Matte
Attachment Method
Adhesive
Print Technology
Laser
Description
Avery® TrueBlock File Folder Labels - 21/32" Width x 3-7/16" Length - Permanent Adhesive - Rectangle - Laser, Inkjet - Matte - Blue - Paper - Permanent Adhesive, Stick & Stay, Jam Resistant, Reusable, Self-adhesive - 30-/ Sheet - 50 Total Sheets - 1500 Total Label(s) - 1500-/ Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.