
File Folder Label, 21/32" Label W, 30 Labels per Sheet Green
Mfr # 5866
Zoro # G105260368
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
30
Color
Green
Label Width
21/32"
Features
Permanent Adhesive, Customizable, Jam Resistant, Stick & Stay,Printable
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5866
Zoro #
G105260368
UPC #
72782058661
Country of Origin
Mexico
Dimensions
Label Width
21/32"
Label Length
3 7/16"
Details
Item
File Folder Label
Labels per Sheet
30
Color
Green
Features
Permanent Adhesive, Customizable, Jam Resistant, Stick & Stay,Printable
Shape
Rectangle
Adhesive
Permanent
Standards
FSC Certified
Total Number of Labels
1500
Application
Permanent Adhesive
Material
Paper
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
30
Attachment Method
Adhesive
Number of Sheets
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.