
File Folder Label, 21/32" Label W, 30 Labels per Sheet Purple
Mfr # 5666
Zoro # G205260442
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
30
Color
Purple
Material
Paper
Shape
Rectangle
Application
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5666
Zoro #
G205260442
UPC #
72782056667
Country of Origin
Mexico
Dimensions
Label Length
3 7/16"
Label Width
21/32"
Details
Item
File Folder Label
Labels per Sheet
30
Color
Purple
Material
Paper
Shape
Rectangle
Application
Permanent Adhesive
Adhesive
Permanent
Features
Permanent Adhesive, Stick & Stay, Reusable, Self-adhesive, Jam Resistant,Printable
Total Number of Labels
750
Standards
FSC Certified
Number of Sheets
25
Finishing
Matte
Attachment Method
Adhesive
Print Technology
Laser
Number of Labels per Sheet
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.