
File Folder Label, 21/32" Label W, 30 Labels per Sheet Red
Mfr # 5066
Zoro # G705260461
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
30
Color
Red
Features
Reusable, Stick & Stay, Jam Resistant, Permanent Adhesive,Printable
Material
Paper
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5066
Zoro #
G705260461
UPC #
72782050665
Country of Origin
Mexico
Dimensions
Label Length
7/16"
Label Width
21/32"
Details
Item
File Folder Label
Labels per Sheet
30
Color
Red
Features
Reusable, Stick & Stay, Jam Resistant, Permanent Adhesive,Printable
Material
Paper
Standards
FSC Certified
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
1500
Application
Permanent Adhesive
Finishing
Matte
Print Technology
Laser
Number of Labels per Sheet
30
Attachment Method
Adhesive
Number of Sheets
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.