
File Folder Label, 21/32" Label W, 30 Labels per Sheet White
Mfr # 75366
Zoro # G505260623
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
30
Color
White
Label Width
21/32"
Standards
FSC Certified
Application
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75366
Zoro #
G505260623
UPC #
72782753665
Country of Origin
Mexico
Dimensions
Label Width
21/32"
Label Length
3 7/16"
Details
Item
File Folder Label
Labels per Sheet
30
Color
White
Standards
FSC Certified
Application
Permanent
Material
Paper
Features
Curl Resistant, Permanent Adhesive, Stick & Stay, Reusable
Adhesive
Permanent
Total Number of Labels
1800
Shape
Rectangle
Number of Labels per Sheet
30
Number of Sheets
60
Print Technology
Laser
Finishing
Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.