Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folder Label, 21/32" Label W, 30 Labels per Sheet Yellow

  • Mfr # 5266

  • Zoro # G304952712


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Labels per Sheet
30
Color
Yellow
Label Width
21/32"
Application
Permanent Adhesive
Total Number of Labels
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5266
Zoro #
G304952712
UPC #
72782052669
Country of Origin
Mexico

Dimensions

Label Width
21/32"
Label Length
3 7/16"

Details

Item
File Folder Label
Labels per Sheet
30
Color
Yellow
Application
Permanent Adhesive
Total Number of Labels
750
Standards
FSC Certified
Shape
Rectangle
Adhesive
Permanent
Material
Paper
Features
Stick & Stay, Jam Resistant, Permanent Adhesive, Reusable,Printable
Attachment Method
Adhesive
Number of Sheets
25
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
30

Description

Avery® TrueBlock File Folder Labels - 21/32" Width x 3-7/16" Length - Permanent Adhesive - Rectangle - Laser, Inkjet - Matte - Blue, Green, Red, White, Yellow - Paper - Permanent Adhesive, Stick & Stay, Jam Resistant, Reusable - 30-/ Sheet - 25 Total Sheets - 750 Total Label(s) - 750-/ Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.