Zoro Homepage

File Folder Label, 21/32" Label W, 30 Labels per Sheet Yellow

  • Mfr # 5966

  • Zoro # G605260479


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Labels per Sheet
30
Color
Yellow
Shape
Rectangle
Total Number of Labels
1500
Standards
FSC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5966
Zoro #
G605260479
UPC #
72782059668
Country of Origin
Mexico

Dimensions

Label Length
3 7/16"
Label Width
21/32"

Details

Item
File Folder Label
Labels per Sheet
30
Color
Yellow
Shape
Rectangle
Total Number of Labels
1500
Standards
FSC Certified
Application
Permanent Adhesive
Material
Paper
Features
Stick & Stay, Permanent Adhesive, Reusable, Jam Resistant,Printable
Adhesive
Permanent
Finishing
Matte
Number of Labels per Sheet
30
Attachment Method
Adhesive
Number of Sheets
50
Print Technology
Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.