Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folder Labels, 2/3"x3-7/16", 1500/BX, White PK

  • Mfr # AVE45366

  • Zoro # G701818253


product price: $50.99
/pk 1500, $0.03/ea

Key Features

Printer Series Compatibility
Inkjet Printers, Laser Printers
Adhesive
Permanent Self-Adhesive
Style
Top Tab
Material
Paper
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE45366
Zoro #
G701818253
UPC #
72782453664
Country of Origin
Mexico

Dimensions

Label Size
0.66in x 3.44in

Details

Item
Filing Labels
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Style
Top Tab
Material
Paper
Shape
Rectangular
Features
Processed Chlorine-Free (PCF). Printed with vegetable-based inks.
Tab Cut
1/3-Cut
Label Color
White

Description

File folder labels offer eco-friendly labeling. The label paper and package are made with a high percentage of recycled material and with a chlorine-free process, which cuts down the amount of harmful substances associated with the manufacturing process. The labels and box are printed on soy-based and vegetable-based inks that come from renewable materials, rather than solvent-based inks. When you're done, the labels and box are also recyclable. Avery offers many free, easy-to-use design and print solutions for labels. Labels are compatible with laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.