Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folder Labels on 4 in x 6 in, PK252

  • Mfr # 05202

  • Zoro # G616262189


product price: $2.99
/pk 252, $0.01/ea
Sold in multiples of 18 for $53.82

Key Features

Color
White
Adhesive
Permanent
Length
7.19 in
No. of Labels
252
Core Dia.
2/3" x 3-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05202
Zoro #
G616262189
UPC #
072782052027
Country of Origin
Mexico

Dimensions

Length
7.19 in
Core Dia.
2/3" x 3-7/16"
Overall Depth
0.688 in
Width
4.62 in

Details

Color
White
Adhesive
Permanent
No. of Labels
252
Shape
Rectangle
Label Maker Tape Finish
Matte
Item
File Folder Labels on 4 in x 6 in
Material
Paper

Description

File Folder Labels on 4 in x 6 in, Package Quantity 252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.