Zoro Homepage

File Folder Labels on 4 in x 6 in, PK252

  • Mfr # 05215

  • Zoro # G416262150


product price: $4.29
/pk 252, $0.02/ea
Sold in multiples of 18 for $77.22

Key Features

Width
4.62 in
Length
7.19 in
Core Dia.
2/3" x 3-7/16"
Overall Depth
0.688 in
No. of Labels
252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05215
Zoro #
G416262150
UPC #
072782052157
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in
Core Dia.
2/3" x 3-7/16"
Overall Depth
0.688 in

Details

No. of Labels
252
Item
File Folder Labels on 4 in x 6 in
Material
Paper
Label Maker Tape Finish
Matte
Shape
Rectangle
Color
Assorted (Dark Blue, Dark Red, Green, Yellow)
Adhesive
Permanent

Description

File Folder Labels on 4 in x 6 in, Package Quantity 252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.