Zoro Homepage

File Folder Labels on 4 in x 6 in, PK252

  • Mfr # 05235

  • Zoro # G516262210


product price: $6.69
/pk 252, $0.03/ea
Sold in multiples of 18 for $120.42

Key Features

Width
4.62 in
Color
Assorted (Dark Blue, Dark Red, Green, Yellow)
Label Maker Tape Finish
Matte
Material
Paper
No. of Labels
252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05235
Zoro #
G516262210
UPC #
072782052355
Country of Origin
Mexico

Dimensions

Width
4.62 in
Core Dia.
2/3" x 3-7/16"
Length
7.19 in
Overall Depth
0.688 in

Details

Color
Assorted (Dark Blue, Dark Red, Green, Yellow)
Label Maker Tape Finish
Matte
Material
Paper
No. of Labels
252
Shape
Rectangle
Item
File Folder Labels on 4 in x 6 in
Adhesive
Removable

Description

File Folder Labels on 4 in x 6 in, Package Quantity 252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.