Zoro Homepage

File Folder Labels, PK1800

  • Mfr # 75366

  • Zoro # G916262216


product price: $46.49
/pk 1800, $0.03/ea
Sold in multiples of 5 for $232.45

Key Features

Overall Depth
0.75 in
Material
Paper
Adhesive
Permanent
Shape
Rectangle
Width
8.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75366
Zoro #
G916262216
UPC #
072782753665
Country of Origin
Mexico

Dimensions

Overall Depth
0.75 in
Width
8.81 in
Length
11.31 in
Core Dia.
2/3" x 3-7/16"

Details

Material
Paper
Adhesive
Permanent
Shape
Rectangle
Labels per Roll
30
Label Maker Tape Finish
Matte
Color
White
Item
File Folder Labels

Description

File Folder Labels, Package Quantity 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.