File Folder Labels, PK750
Mfr # 08366
Zoro # G116262139
product price: $24.09
/pk 750, $0.03/eaSold in multiples of 5 for $120.45
Key Features
Adhesive
Permanent
Color
White
Material
Paper
No. of Labels
750
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08366
Zoro #
G116262139
UPC #
072782083663
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Core Dia.
2/3" x 3-7/16"
Overall Depth
0.32 in
Details
Item
File Folder Labels
Adhesive
Permanent
Color
White
Material
Paper
No. of Labels
750
Shape
Rectangle
Label Maker Tape Finish
Matte
Description
File Folder Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.