Zoro Homepage

File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Green PK

  • Mfr # AVE5866

  • Zoro # G601817967


product price: $49.49
/pk 1500, $0.03/ea

Key Features

Material
Paper
Standards
FSC Certified
Shape
Rectangle
Color
Green
Type
File Folder Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5866
Zoro #
G601817967
UPC #
72782058661
Country of Origin
Mexico

Details

Material
Paper
Standards
FSC Certified
Shape
Rectangle
Color
Green
Type
File Folder Label
Adhesive
Permanent
Features
Permanent Adhesive; Jam Resistant; Stick & Stay; Customizable
No. of Labels
1500
Item
TrueBlock File Folder Labels
Finish
Matte

Description

Create professional-looking file folder labels for easy and quick file identification. Labels with TrueBlock completely cover everything underneath so you can reuse mailing tubes, boxes and more. Bright white labels have permanent adhesive that sticks without lift or curl. Each sheet of labels is acid-free, jam-free and smudge-free. Each sheet has labels sized to fit 1/3-cut tabs. File folder labels are compatible with inkjet and laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.