Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexi-View 1/2" Binder, 1/2" Round Rings,

  • Mfr # 7771115766

  • Zoro # G2118866


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Binder Sheet Capacity
100
Binder Ring Size
1/2 in
Color
Navy Blue
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7771115766
Zoro #
G2118866
UPC #
077711157668
Country of Origin
China

Dimensions

Binder Ring Size
1/2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Flexi-View 1/2" Binder,1/2" Round Rings,
Binder Sheet Capacity
100
Color
Navy Blue
Number of Rings
3
Material
Polypropylene
Binder Features
Lightweight, Durable, Preprinted, Non-stick, Ink-transfer Resistant, Flexible
Ring Type
Round Ring
Type
Ring Binder
Pocket Location
Internal
Sheet Standard
Letter

Description

Item Flexi-View 1/2 In. Binder,1/2 In. Round Rings,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.