Zoro Homepage

Flexi-View 3 Ring Binder, 1 In Round Ring

  • Mfr # 17606

  • Zoro # G816261968


product price: $7.85
/ea
Sold in multiples of 12 for $94.20

Key Features

Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Binder Sheet Capacity
175
Ring Type
Round Ring
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17606
Zoro #
G816261968
UPC #
077711176065
Country of Origin
China

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Flexi-View 3 Ring Binder,1 In Round Ring
Color
Red
Material
Polypropylene
Binder Sheet Capacity
175
Ring Type
Round Ring
Number of Pockets
1

Description

Flexi-View 3 Ring Binder,1 In Round Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.