Zoro Homepage

Flexi-View 3 Ring Binder, 1" Round Rings

  • Mfr # 17688

  • Zoro # G702683799


product price: $7.35
/ea
Sold in multiples of 12 for $88.20

Key Features

Binder Sheet Capacity
175
Binder Ring Size
1 in
Color
Black, Burgundy, Navy Blue
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17688
Zoro #
G702683799
UPC #
077711176881
Country of Origin
China

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2" Width x 11" Length
Spine Size
1 2/5"
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Flexi-View 3 Ring Binder,1" Round Rings
Binder Sheet Capacity
175
Color
Black, Burgundy, Navy Blue
Material
Polypropylene
Binder Features
Durable, Business Card Holder, PVC-free, Lightweight, Compact, Preprinted, Ink-transfer Resistant, Pocket, Non-stick, Flexible
Ring Type
Round Ring
Number of Pockets
1
Sheet Capacity
175
Sheet Standard
Letter
Pocket Location
Internal
Number of Fasteners
3
Fastener Type
Round Ring

Description

Flexi-View 3 Ring Binder,1 In. Round Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.