Zoro Homepage

Flexi-View 3 Ring Binder, 1.5 in Ring

  • Mfr # 17637

  • Zoro # G016261997


product price: $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Ring Type
Round Ring
Binder Ring Size
1-1/2 in
Material
Polypropylene
Binder Sheet Capacity
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17637
Zoro #
G016261997
UPC #
077711176379
Country of Origin
China

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
1-1/2 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Flexi-View 3 Ring Binder,1.5 in Ring
Ring Type
Round Ring
Material
Polypropylene
Binder Sheet Capacity
275
Color
Black
Number of Pockets
1

Description

Flexi-View 3 Ring Binder,1.5 in Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.