Zoro Homepage

Flexi-View Binder, 1 in Round Ring

  • Mfr # 17640

  • Zoro # G616262011


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Color
Blue, Chartreuse, Red
Material
Polypropylene
Binder Ring Size
1 in
Number of Pockets
1
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17640
Zoro #
G616262011
UPC #
077711176409
Country of Origin
China

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Blue, Chartreuse, Red
Material
Polypropylene
Number of Pockets
1
Item
Flexi-View Binder,1 in Round Ring
Ring Type
Round Ring
Binder Sheet Capacity
175

Description

Flexi-View Binder,1 in Round Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.