Zoro Homepage

Flexi-View Binder, 1" Round Rings, 175-She

  • Mfr # 7771117685

  • Zoro # G2118945


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Binder Sheet Capacity
175
Binder Ring Size
1 in
Color
Navy Blue
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771117685
Zoro #
G2118945
UPC #
077711176850
Country of Origin
China

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Flexi-View Binder,1" Round Rings,175-She
Binder Sheet Capacity
175
Color
Navy Blue
Number of Rings
3
Material
Polypropylene
Binder Features
Durable, Pocket, Business Card Holder, Preprinted, Ink-transfer Resistant, Non-stick, Flexible, Lightweight
Ring Type
Round Ring
Number of Pockets
1
Type
Ring Binder
Pocket Location
Internal
Sheet Standard
Letter

Description

Item Flexi-View Binder,1 In. Round Rings,175-She

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.