Zoro Homepage

Flexible Printable Name Tags, PK40

  • Mfr # 05151

  • Zoro # G716286801


product price: $8.39
/pk 40, $0.21/ea
Sold in multiples of 18 for $151.02

Key Features

Total Number of Sheets
40
Material
Film
Length
7.19 in
Color
White
Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05151
Zoro #
G716286801
UPC #
072782051518
Country of Origin
Mexico

Dimensions

Length
7.19 in
Width
4.62 in
Depth
0.688 in

Details

Item
Flexible Printable Name Tags
Total Number of Sheets
40
Material
Film
Color
White

Description

Flexible Printable Name Tags, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.