Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Printable Name Tags, PK400

  • Mfr # 05395

  • Zoro # G016286983


product price: $57.19
/pk 400, $0.14/ea
Sold in multiples of 5 for $285.95

Key Features

Color
White
Length
11.31 in
Material
Film
Depth
0.563 in
Width
8.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05395
Zoro #
G016286983
UPC #
072782053956
Country of Origin
Mexico

Dimensions

Length
11.31 in
Depth
0.563 in
Width
8.81 in

Details

Color
White
Item
Flexible Printable Name Tags
Material
Film
Total Number of Sheets
400

Description

Flexible Printable Name Tags, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.