Zoro Homepage

Flexible Printable Name Tags, PK400

  • Mfr # 05895

  • Zoro # G616287076


product price: $57.19
/pk 400, $0.14/ea
Sold in multiples of 5 for $285.95

Key Features

Material
Film
Color
White
Total Number of Sheets
400
Width
8.81 in
Depth
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05895
Zoro #
G616287076
UPC #
072782058951
Country of Origin
Mexico

Dimensions

Width
8.81 in
Depth
0.563 in
Length
11.31 in

Details

Material
Film
Color
White
Total Number of Sheets
400
Item
Flexible Printable Name Tags

Description

Flexible Printable Name Tags, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.