Zoro Homepage

Flexible View 3 Ring Binder, 1 in Round

  • Mfr # 17675

  • Zoro # G516261886


product price: $13.39
/ea
Sold in multiples of 12 for $160.68

Key Features

Binder Sheet Capacity
175
Ring Type
Round Ring
Material
Polypropylene
Color
Blue
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17675
Zoro #
G516261886
UPC #
077711176751
Country of Origin
China

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Binder Sheet Capacity
175
Ring Type
Round Ring
Material
Polypropylene
Color
Blue
Item
Flexible View 3 Ring Binder,1 in Round
Number of Pockets
0

Description

Flexible View 3 Ring Binder,1 in Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.