
Flexible View 3 Ring Binder, 1" Round Ri
Mfr # 17676
Zoro # G502683821
product price: $6.49
/eaSold in multiples of 12 for $77.88
Key Features
Binder Sheet Capacity
175
Binder Ring Size
1 in
Color
Gray
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17676
Zoro #
G502683821
UPC #
077711176768
Country of Origin
China
Dimensions
Binder Ring Size
1 in
Sheet Size
8 1/2" Width x 11" Length
Spine Size
1 2/5"
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Flexible View 3 Ring Binder,1" Round Ri
Binder Sheet Capacity
175
Color
Gray
Material
Polypropylene
Binder Features
Compact, Customizable Spine/Cover, PVC-free, Portable, Non-stick, Ink-transfer Resistant, Lightweight, See-through, Flexible, Durable
Ring Type
Round Ring
Sheet Capacity
175
Sheet Standard
Letter
Fastener Type
Round Ring
Number of Fasteners
3
Number of Pockets
0
Description
Flexible View 3 Ring Binder,1 In. Round Ri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.