Zoro Homepage

Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300

  • Mfr # 08986

  • Zoro # G900001722


product price: $19.69
/pk 300, $0.07/ea

Key Features

Material
Foil
Color
Silver
Printer Weight
0.5 lbs
Size
0.75 x 2.25
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08986
Zoro #
G900001722
UPC #
72782089863
Country of Origin
Mexico

Dimensions

Size
0.75 x 2.25

Details

Material
Foil
Color
Silver
Printer Weight
0.5 lbs
Finish
Gloss

Description

These gold or silver foil mailing labels are the office equivalent to putting on a sharp suit or formal gown. Create elegant, decorative labels for invitations or addresses with easy-to-use free templates from Avery® Design & Print. Then print for professional-looking results. No matter what the occasion, these mailing labels show up at the door looking dressed to the nines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.