Zoro Homepage

Fragile Handle with Care Mailing L, PK40

  • Mfr # 5283

  • Zoro # G202714450


product price: $8.15
/pk 40, $0.20/ea
Sold in multiples of 18 for $146.70

Key Features

Material
Paper
Width
4.62 in
Shape
Rectangle
Color
Neon Red
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5283
Zoro #
G202714450
UPC #
072782052836
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Item
Fragile Handle with Care Mailing L,PK40
Material
Paper
Shape
Rectangle
Color
Neon Red
Adhesive
Permanent
Total Number of Labels
40

Description

Fragile Handle with Care Mailing L,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.