Full Sheet Printable Shipping Label, PK25
Mfr # 05265
Zoro # G316262236
product price: $11.65
/pk 25, $0.47/eaSold in multiples of 5 for $58.25
Key Features
Material
Paper
Width
9.44 in
Shape
Full Sheet
Length
12.09 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05265
Zoro #
G316262236
UPC #
072782052652
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Full Sheet Printable Shipping Label
Material
Paper
Shape
Full Sheet
Color
White
Total Number of Labels
25
Adhesive
Permanent
Description
Full Sheet Printable Shipping Label, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.