Zoro Homepage

Full Sheet Printable Shipping Label, PK25

  • Mfr # 08665

  • Zoro # G916262292


product price: $25.79
/pk 25, $1.03/ea
Sold in multiples of 5 for $128.95

Key Features

Material
Film
Width
9.44 in
Shape
Rectangle
Length
12.09 in
Total Number of Labels
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08665
Zoro #
G916262292
UPC #
072782086657
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Full Sheet Printable Shipping Label
Material
Film
Shape
Rectangle
Total Number of Labels
25
Color
Clear
Adhesive
Permanent

Description

Full Sheet Printable Shipping Label, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.