Full Sheet Shipping Label, PK100
Mfr # 05165
Zoro # G216250968
product price: $38.19
/pk 100, $0.38/eaSold in multiples of 5 for $190.95
Key Features
Material
Paper
Width
8.81 in
Shape
Full Sheet
Adhesive
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05165
Zoro #
G216250968
UPC #
072782051655
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.25 in
Details
Item
Full Sheet Shipping Label
Material
Paper
Shape
Full Sheet
Adhesive
Permanent
Color
White
Total Number of Labels
100
Description
Full Sheet Shipping Label, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.