Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS Chemical Labels, PK600

  • Mfr # 60527

  • Zoro # G616262264


product price: $47.19
/pk 600, $0.08/ea
Sold in multiples of 5 for $235.95

Key Features

Color
White
Length
12.09 in
Material
Film
Overall Depth
0.327 in
Core Dia.
1" x 2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60527
Zoro #
G616262264
UPC #
072782605278
Country of Origin
United States

Dimensions

Length
12.09 in
Overall Depth
0.327 in
Core Dia.
1" x 2-1/2"
Width
9.44 in

Details

Color
White
Material
Film
Adhesive
Permanent
Labels per Roll
24
Label Maker Tape Finish
Matte
Item
GHS Chemical Labels
Shape
Rectangle

Description

GHS Chemical Labels, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.